7 gal -10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 0.6 mil, Clear
Mfr # WEBBC24
Zoro # G5196479
product price:Â $45.39
/pk 500, $0.09/eaKey Features
Strength Rating
Medium-Duty
Material
Metallocene
Thickness
0.6 mil
Size
24 in x 23 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEBBC24
Zoro #
G5196479
UPC #
041215250736
Country of Origin
United States
Dimensions
Thickness
0.6 mil
Size
24 in x 23 in
Width
24 in
Height
23 in
Details
Capacity
7 gal -10 gal
Strength Rating
Medium-Duty
Material
Metallocene
Color
Clear
Item
Trash Bags
Trash Bag Color Family
Clear
Package Configuration
Roll
Application
Can Liner
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.