This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1082 Cold Appetizer Tray 4-in-1 Chilled Platter with Ice Compartment 82-KIT1082

Classic Cuisine 82-KIT1082 Cold Appetizer Tray 4-in-1 Chilled Platter with Ice Compartment (Discontinued)

  • Mfr # 82-KIT1082
  • Zoro # G803910251
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1082
Zoro #
G803910251
UPC #
192664145293
Country of Origin
China

Description

The Cold Appetizer Tray by Classic Cuisine is a convenient and easy way to serve chilled foods at your next party! With a cooling bowl for ice or salad, a tray that holds 18 deviled egg halves, and a platter with 3 divided compartments you can easily keep fruits, veggies, dips, or any other chilled appetizers at the perfect temperature during your event. This 4-in-1 servingware also comes with a secure lid, making the dish easily portable and travel-friendly; it's perfect for a picnic or potluck. The shatter-resistant and BPA free dish is also great for both indoor or outdoor use, and makes a stylish, practical serving container for your next barbecue, baby shower, or birthday party!

Features
  • Certified FDA food safe and top rack dishwasher safe
  • Wash before first use
  • 4-piece set comes with bowl, egg tray, divided tray, and lid
  • Cold Appetizer Tray-4-in-1 Chilled Platter with Ice Compartment
Specifications
  • Material: Plastic
  • Dimension: (L)12"x (W)12"x (H)5.5"
  • Weight: 2.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.