This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1096 Chip & Dip Bowls - 3 Piece 82-KIT1096

Classic Cuisine 82-KIT1096 Chip & Dip Bowls - 3 Piece (Discontinued)

  • Mfr # 82-KIT1096
  • Zoro # G503951189
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1096
Zoro #
G503951189
UPC #
192664330095
Country of Origin
Unknown

Description

The Chip and Dip Bowls by Classic Cuisine are a convenient and easy way to serve snacks at your next party! The space-saving design of this 3-piece serveware features a large bowl for potato chips, tortilla chips, veggies, salad, or fruit, and two removeable side bowls that can attach to the main bowl or be used separately for for dips, dressings, salsa, guacamole, hummus, cheese, chocolate or any other condiments! The shatter-resistant and BPA free serving dishes are ideal for both indoors or outdoors, and are a stylish, practical set for your next barbeque, baby shower, or birthday party!

Features
  • 3-piece set-all, all parts are top rack dishwasher safe
  • Chip & Dip Bowls
  • 3 Piece
Specifications
  • Material: Clear Plastic
  • Large Bowl: (L) 11"x (W)10"x (H)4.75"
  • Dip Bowls: (L)4.75"x (W)4.25"x (H)1.75"
  • Weight: 1.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.