This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1101 Springform Pan with Lid - 10 in. 82-KIT1101

Classic Cuisine 82-KIT1101 Springform Pan with Lid - 10 in. (Discontinued)

  • Mfr # 82-KIT1101
  • Zoro # G203772886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1101
Zoro #
G203772886
UPC #
192664330149
Country of Origin
Unknown

Description

The 10" Springform Pan and Lid Set by Classic Cuisine is a kitchen necessity for every home baker! With a snap down lid included with the pan to keep your cheesecakes, coffee cakes, or tortes fresh on the go, this spring form pan is conveniently travel friendly. The 10-inch round pan is constructed from Carbon-Steel and features folded edges to prevent warping, and a nonstick coating for easy release of any baked goods. This high-quality set is essential bakeware for your home and will also make a fantastic and thoughtful gift for birthdays, holidays, housewarmings, weddings, graduations, or any occasion!

Features
  • Oven safe to 425°F, and top rack dishwasher safe
  • Springform Pan with Lid
Specifications
  • Size: 10 in.
  • Materials: Carbon-Steel
  • Dimension: (Diameter) 10" x (Height) 2.5"
  • With Lid: 10.5" x 2.63"
  • Weight: 1.41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.