This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1109 Salad Spinner - 3.5 qt. 82-KIT1109

Classic Cuisine 82-KIT1109 Salad Spinner - 3.5 qt. (Discontinued)

  • Mfr # 82-KIT1109
  • Zoro # G503900460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1109
Zoro #
G503900460
UPC #
192664801014
Country of Origin
Unknown

Description

Enjoy clean, fresh, crisp salad in a snap with the Salad Spinner by Classic Cuisine! This handy kitchen essential is perfect for rinsing and drying lettuce, vegetables, fruit, or herbs quickly and effectively so your salad always tastes garden fresh and is free of any dirt, bacteria or impurities. This versatile piece can be used separately for different purposes, as the basket can be used as a strainer and the clear bowl can be used as a serving dish. Equipped with a hand crank and collapsible handle, as well as a push button brake to stop the bowl, this spinner is durable and easy to use. It's a convenient must have for any home and will make your weeknight meal prep a breeze!

Features
  • , dishwasher safe
  • Wash before first use
  • Salad Spinner
Specifications
  • Capacity: 3.5 qt
  • Material: Plastic
  • Dimension: (Diameter) 8.5"x (Height) 7"
  • Capacity: 3.5-quart
  • Weight: 1.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.