This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1111 7-In-1 Chopper Mandolin Slicer-Chop 82-KIT1111

Classic Cuisine 82-KIT1111 7-In-1 Chopper Mandolin Slicer-Chop (Discontinued)

  • Mfr # 82-KIT1111
  • Zoro # G303693739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1111
Zoro #
G303693739
UPC #
192664801038
Country of Origin
China

Description

The 7-in-1 chopper slicer by Classic Cuisine is an essential multi-purpose meal prep tool for every kitchen! With 7 interchangeable blades included for grating, chopping, slicing and julienning, this versatile and easy to use kitchen tool works with a variety of fruits, vegetables, and cheeses! The set also comes with a 6 Cup storage base, lid, and cleaning tool; the storage lid is perfect for keeping prepped foods fresh in the base container, while the cleaning tool makes it easy to clean out the blades. Constructed from BPA, PVC, and Phthalate free material, this well constructed kitchen accessory also has a nonslip foot, so it sits securely on the countertop for added safety. It's a fantastic addition to any kitchen!

Features
  • Storage Base has 6-Cup
  • Includes 7 blade attachments, lid, storage base, cleaning tool, and safety food holder
  • 7-In-1 Chopper Mandolin Slicer-Chop
Specifications
  • Material: Metal and Plastic free of BPA, PVC, and Phthalates
  • Dimension: (L)13.25"x (W)4.5"x (H)4"
  • Capacity: 1.5L
  • Weight: 2.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.