Shop CLASSIC CUISINE
See all product information
Create Account
Copper Tea Kettle Teapot w/ Copper Exterior, Nickel Lining, and Ceramic Handle Vintage-Style Kettle
- Mfr # GW86A09-01
- Zoro # G623302885
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Max. Cup Height
6.5 in
Material
Copper, Nickel & Ceramic
Width
6.75 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW86A09-01
- Zoro #
- G623302885
- UPC #
- 197315881070
- Country of Origin
- India
Dimensions
- Max. Cup Height
- 6.5 in
- Width
- 6.75 in
- Length
- 9 in
Details
- Material
- Copper, Nickel & Ceramic
- Item
- Tea Kettle
Description
Boil water quickly and efficiently with the Tea Kettle Stovetop Kettles by Classic Cuisine, perfect for making piping hot cups of tea or coffee. This beautiful kettle pot is made with a copper exterior that provides superior heat conductivity for a faster boiling time, a nickel interior for enhanced durability and lasting use, and a ceramic handle that is comfortable to grip and won't heat up like the rest of the kettle. Leave this vintage tea kettle on the stove even when not in use as it makes a gorgeous addition to any copper kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.