Cutting Board w/ Strainer 2 in 1 Adjustable Bamboo Chopping Board w/ Removable Colander
- Mfr # 83-3708V-NW
- Zoro # G323302925
product price:Â
$
34.99
/ea
Key Features
Material
Bamboo & Stainless Steel
Thickness (In.)
0.75 in
Includes
Strainer
Width
11.5 in
Length
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-3708V-NW
- Zoro #
- G323302925
- UPC #
- 197315534914
- Country of Origin
- China
Dimensions
- Thickness (In.)
- 0.75 in
- Width
- 11.5 in
- Length
- 13.2 in
Details
- Material
- Bamboo & Stainless Steel
- Includes
- Strainer
- Color
- Silver/Natural
- Item
- Cutting Board
Description
Minimize the need for multiple kitchen gadgets while maximizing vital countertop and cabinet space with this 2 in 1 Over the Sink Cutting Board with Drain Basket by Classic Cuisine. This kitchen set features a durable bamboo cutting board with expandable holders to fit over most kitchen sinks as well as a removable stainless steel strainer, so you can rinse your fruits and veggies and cut them up all in one place. These convenient multi-functional bamboo cutting boards for kitchen can transform any sink into a sturdy cutting surface, helping to eliminate mess on your countertops. Classic Cuisine is your one-stop shop for all your kitchen essentials that are sure to last from one home to the next.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.