Over the Sink Cutting Board Expandable Bamboo Chopping Board Juice Groove and Slip-Resistant Grips
- Mfr # 82-KIT2011
- Zoro # G823302890
product price:Â
$
37.95
/ea
Key Features
Thickness (In.)
1 in
Length
22.75 in
Material
Bamboo
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-KIT2011
- Zoro #
- G823302890
- UPC #
- 197315980810
- Country of Origin
- China
Dimensions
- Thickness (In.)
- 1 in
- Length
- 22.75 in
- Width
- 11 in
Details
- Material
- Bamboo
- Color
- Natural
- Item
- Cutting Board
Description
Create additional countertop space by utilizing the space over your sink with our Bamboo Cutting Boards with Juice Groove by Classic Cuisine. This cutting board for meat expands from 22.75-inches to 33.5-inches-long to fit over most kitchen sinks, transforming your sink space into a sturdy cutting surface, creating extra counter space while eliminating mess on your countertops. The expandable arms come equipped with slip-resistant pads on the bottom to prevent moving while chopping, cutting, and slicing for secure placement. Our wood cutting boards for kitchen are made of durable bamboo with a natural wood finish, creating less resistance on your blade edge which results in less knife dulling. The chopping boards for kitchen also feature a wraparound deep juice groove to catch excess meat, fruit, and vegetable juices, and when our bamboo wood cutting boards are expanded, they have an open design to easily discard waste straight into your sink or disposal. Classic Cuisine is your one-stop shop for all your kitchen gadgets that are sure to last from one home to the next.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.