Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Touch CB346 6.25 in. Black Alabaster Bowl with Gold Rim

  • Mfr # CB346

  • Zoro # G604055045


product price: $35.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB346
Zoro #
G604055045
UPC #
740102263537
Country of Origin
China

Description

Home accessories accentuate the house to make it into place we can call our own. Thus, home widgets with charm and character will accessorize your home into something grand. The gold border polish perfects the dish to uplift its serious color into something poppy. The beauty of this dish is that it will make all of your diners feel like royalty.Crafted from quality durable glass and manufactured with style in mind, this product is something extraordinary!

Specifications
  • Finish: Black Alabaster
  • Size: 6.25 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.