Classic Touch GSPW149 12.75 x 4.25 in. Alabaster White Seder Plate with Gold Rim

  • Mfr # GSPW149

  • Zoro # G903910298


product price:  $65.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSPW149
Zoro #
G903910298
UPC #
740102265135
Country of Origin
China

Description

On this night of royalty and grace adorn your table with the finest you possess. This alabaster white seder plates edged with a gold rim will make you feel like a prince. Place the simanim into the individualized bowls and position it in the center of the table for a stately decor. This is the feel of freedom!

Specifications
  • Rim Finish: Gold
  • Size: 12.75 x 4.25 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.