Shop VERTERRA
See all product information
Create Account
6x6 Square Collapsible Small Tray, 300PK
- Mfr # TG-CS-6X6
- Zoro # G022914696
product price:Â
$
326.99
/pk of 300, $1.09/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Material
Balsa Wood
Height
1.4 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-CS-6X6
- Zoro #
- G022914696
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Balsa Wood
Dimensions
- Overall Width
- 6 in
- Height
- 1.4 in
- Overall Length
- 6 in
Description
Give your food presentation a modern edge with the Verterra Small Square Collapsible Balsa Wood Tray. This 6"L x 6"W x 1.4"H tray is crafted from an eco-friendly and beautiful balsa wood and wrapped in rice paper, offering a fantastic way to serve sushi, appetizers, or other small bites. Plus, it's compostable, biodegradable and disposable-for an easier cleanup after dinner parties, get-togethers or in-room dining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.