This item is Discontinued.

Classic Touch Decor Classic Touch LNH1008 Gold Square Napkin Holder with Leaf Shaped Tongue LNH1008

Classic Touch LNH1008 Gold Square Napkin Holder with Leaf Shaped Tongue (Discontinued)

  • Mfr # LNH1008
  • Zoro # G503931464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH1008
Zoro #
G503931464
UPC #
740102201669
Country of Origin
China

Description

The richness of this piece is indicated in its deep gold color and thick sculpted walls. Combining aesthetics and practicality, the gold tongue keeps the napkins in place while providing a unparalleled elegance to this napkin holder. It is ideal for holding any standard or larger sized napkins of your choice.

Specifications
  • Finish: Gold Square
  • Design: Leaf Shaped Tongue
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.