Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Touch MR1073 Marbleized 2 Bowl Relish Dish; White & Gold

  • Mfr # MR1073

  • Zoro # G403984997


product price: $60.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR1073
Zoro #
G403984997
UPC #
740102267955
Country of Origin
China

Description

The marbleized combination of pearly white and gold creates a fine, elegant presence on any tablescape. This set of two relish dishes are useful for condiments, dips, and sauces. Coordinate this bowl with other matching pieces of this set by Classic Touch.

Specifications
  • Color: White & Gold
  • Material/Finish: Glass
  • Measures: Tray-13.75"L x 7.75"W, Bowl-5.75"D x 2.5"H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.