Zoro Homepage

Classic Touch WPD571 Porcelain Chip & Dip Bowl with Gold Border; White

  • Mfr # WPD571

  • Zoro # G404055085


product price: $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPD571
Zoro #
G404055085
UPC #
740102266859
Country of Origin
China

Description

Enjoy this two-in-one bowl set. The rich combination of colors, white and gold, is perfect for festive and elegant occasions. Use this dish for condiments, relishes, and candy.

Specifications
  • Color: White
  • Material/Finish; Porcelain
  • Length: 12
  • Height: 7
  • Weight: 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.