Shop CLASSIC TOUCH DECOR

Classic Touch LE946G Gold Leaf 2 Bowl Relish Dish; 14.5 x 11.25 x 2.75 in.

  • Mfr # LE946G

  • Zoro # G903986644


product price:  $85.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LE946G
Zoro #
G903986644
UPC #
740102263933
Country of Origin
China

Description

Lilly pods on a dining table-how unique! This is such a spiffy deviation from the more popular leaf shaped dishes. Personable and charming, this relish dish will look pretty wherever you place it. Be sure not to set your table with other nice pieces, because this Lilly pod dish will take all the admiration for itself. For a dramatic finish to a joyous meal, place your dessert on it and serve. Have fun!

Specifications
  • Design: Gold Leaf
  • Dimension: 14.5 x 11.25 x 2.75 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.