Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Clauss Chefs Knife, Straight, Ti SS, 8 in 18746

Chefs Knife, Straight, Ti SS, 8 in (Discontinued)

  • Mfr # 18746
  • Zoro # G5234257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18746
Zoro #
G5234257
UPC #
15829187467
Country of Origin
China

Dimensions

Length
8 in

Details

Item
Chefs Knife
Blade Type
Straight
NSF Certified
Yes
Type
Food Processing
Handle Color
Gray/Red
Handle
Non-Slip Rubber Grip w/Microban(TM)
Blade Material
Titanium Bonded(R) Stainless Steel
Finger Guard
Yes
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Chef's Knife
Metal Detectable
No

Description

Chefs Knife, FDA Compliant No, Knife Type Chef's Knife, Blade Material Titanium, Dishwasher Safe No, Handle Color Gray/Red, Blade Type Straight, Overall Length 8 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.