Clauss
Multipurpose, Shears, Straight, 10 In. L
Mfr # 18422
Zoro # G4418312
original price:
$15.49
21% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 10"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- ZORO SELECT Natural Kraft Paper 18" x 600 ft., 60 lb. Basis Weight (5PGP1)
- PENDAFLEX Plastic Sorter, 0-30,000, 2-1/2"x23-1/4"x3/4", Taupe/Brown (PFX40652)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 48", Kraft, 25/Bundle (11R290)
- CLAUSS Shears, Carbon Steel, 8" (10257)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18343)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10420C)
- CLAUSS Multipurpose, Shears, Ambidextrous (11560)
- CLAUSS Multipurpose, Scissors, 3-1/2 In. L (12300)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10840)
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- Clauss Scissors