This item is Discontinued.

Clauss Putty Knife, Flexible, 1", Titanium 18812

Putty Knife, Flexible, 1", Titanium (Discontinued)

  • Mfr # 18812
  • Zoro # G0097310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18812
Zoro #
G0097310
UPC #
015829188129
Country of Origin
China

Dimensions

Blade Width
1 in
Blade Length
4 in
Handle Length
4 1/2 in
Overall Length
8 1/2 in

Details

Item
Putty Knife
Blade Material
Titanium
Handle Material
ABS/TPR
No. of Edges
1
Blade Type
Standard
Nonsparking
No
Putty Knife/Scraper Blade Flexibility
Flexible
Color
Gray/Red
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Ergonomic
Includes
Handle
Number of Pieces
1
Features
Titanium Non-Stick is 5x harder than untreated steeL;Superior adhesive resistance for easy clean-up and a smooth finish;Non-slip grip for control & comfort and hammer end to set drywall nails;Lifetime Warranty
Product Type
Putty Knife

Description

Putty Knife, Blade Length 4 in, Blade Material Titanium, Blade Width 1 in, Handle Length 4 1/2 in, Handle Material ABS/TPR, Overall Length 8 1/2 in, Product Type Putty Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.