This item is Discontinued.

Clauss Putty Knife, Flexible, 2", Titanium 18738

Putty Knife, Flexible, 2", Titanium (Discontinued)

  • Mfr # 18738
  • Zoro # G0097338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18738
Zoro #
G0097338
UPC #
15829187382
Country of Origin
China

Dimensions

Blade Width
2 in
Blade Length
4 in
Handle Length
4 1/2 in
Overall Length
8 1/2 in

Details

Item
Putty Knife
Blade Material
Titanium
Handle Material
ABS/TPR
No. of Edges
1
Putty Knife/Scraper Blade Flexibility
Flexible
Color
Gray/Red
Handle Design
Ergonomic
Blade Type
Standard
Nonsparking
No
Knife / Scraper Sub-Category
Drywall and Putty Knives
Number of Pieces
1
Includes
Handle
Features
Lifetime Warranty, Non-Slip Grip, Adhesive Resistant
Product Type
Putty Knife
Blade Flexibility
Flexible
Non-Sparking Status
No
Handle Style
Ergonomic, Hammer End

Description

With its 2" flexible blade, the CLAUSS 18738 Putty Knife is the perfect tool for scraping off old paint and patching holes. The knife has a 4 in. long titanium blade that is also flexible, so you can reach into tight spaces with ease. The durable ABS/TPR handle provides a comfortable grip, while the color of the handle helps to prevent misplacing it. With an overall length of 8 1/2 in., this putty knife will easily fit into your tool belt or backpack. Whether you are removing old paint or smoothing out new ones, this CLAUSS 18738 Putty Knife will be your go-to tool for all projects requiring a putty knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.