Zoro Homepage

Shear, Blade 4-1/2" L, Stainless Steel

  • Mfr # 19972

  • Zoro # G501866058


product price: $14.59
/ea

Key Features

Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Pointed
Features
Durable Ceramic Coating Up to 100,000 Cuts, Oversized Bows to Accommodate Gloved Hands, Wide Blades for Cutting Thick Substances,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19972
Zoro #
G501866058
UPC #
015829199729
Country of Origin
China

Dimensions

Overall Length
9 in
Length of Cut
3 1/4 in
Top Finger Hole Length
1 3/4 in
Blade Length
4 1/2 in
Bottom Finger Hole Length
3 1/2 in

Description

Shear, Adjustable Yes, Application Commercial, DIY, Industrial, Blade Finish Non-Stick, Blade Length 4 1/2 in, Blade Material Stainless Steel, Bottom Finger Hole Length 3 1/2 in, Cutting Action Bent, Cutting Edge Type Straight, Features Durable Ceramic Coating Up to 100,000 Cuts, Oversized Bows to Accommodate Gloved Hands, Wide Blades for Cutting Thick Substances,, Hand Orientation Right-Hand, Handle Color Grey, Handle Design Non-Slip Textured Grip, Handle Material Plastic, Handle Style Offset

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.