Dual Defense Reinforced Seamless Knit HPPE/Stainless Steel Blended w/ATA Fiber Patch Glove, Heavy We
- Mfr # CC-D3-XS
- Zoro # G924205021
product price:Â
$
41.39
/ea
Sold in multiples of 12 for
$496.68
Key Features
Color
Gray
Glove Materials
ATA Fiber Technology HPPE Stainless Steel Wire
Glove Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC-D3-XS
- Zoro #
- G924205021
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XS
Details
- Color
- Gray
- Glove Materials
- ATA Fiber Technology HPPE Stainless Steel Wire
Description
A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing, Reinforcements in the areas of the hand at highest risk of cuts and slashes with an additional barrier of cut resistant knit , Palm patch area of the glove achieves A9 cut resistance and EN388 level 4 puncture resistance, Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering , Compliant with FDA 21 CFR 177.2800 and approved for direct food contact, Claw Cover gloves stand up to multiple wear cycles with proper laundering, using moderate temperatures (up to 160o F) in washing and drying. Dual Defense Reinforced Seamless Knit HPPE/Stainless Steel Blended w/ATA Fiber Patch Glove,Heavy Weight
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.