Bucket Organizer, Yellow, Interwoven Tarpaulin, 20 Pockets (Discontinued)
- Mfr # 1213
- Zoro # G0931637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1213
Zoro #
G0931637
UPC #
084298012136
Country of Origin
China
Dimensions
Height
19"
Details
Item
Bucket Organizer
Color
Yellow
Material
Interwoven Tarpaulin
Features
Polyester Bottom With Rubber Strips, Zippered Dome Top To Prevent Spilling, Removable Metal Frame Partition To Customize Tool Bag To Storage Needs
Number of Compartments
20
Number of Pockets
20
Description
Bucket Organizer, Color Yellow, For Use With -, Includes -, Material Interwoven Tarpaulin, Number of Compartments 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.