Duffel Bag, Black, Double Layered 1680D Ballistic Nylon and Leather, 1 Pockets (Discontinued)
- Mfr # 51112
- Zoro # G3211582
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51112
Zoro #
G3211582
UPC #
-
Country of Origin
China
Dimensions
Width
10"
Depth
12"
Length
20"
Details
Item
Duffel Bag
Color
Black
Material
Double Layered 1680D Ballistic Nylon and Leather
Features
Leather Carrying handles, Adjustable Padded Shoulder Strap
Number of Pockets
1
Description
Duffel Bag, Length (In.) 20, Width (In.) 10, Depth (In.) 12, Number of Pockets 1, Number of Pockets (Inside) 1, Double Layered 1680D Ballistic Nylon and Leather Material, Color Black, Features Leather Carrying handles, Adjustable Padded Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.