Knee Pad, Non-marring, Felt Pad, Leather Cap, Buckle and Loop Closure, 1 Straps, Tan, Universal
Mfr # 309
Zoro # G3106327
product price: $25.89
/prKey Features
Style
Non-marring
Cap Material
Leather
Number of Straps
1
Closure Type
Buckle and Loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
309
Zoro #
G3106327
UPC #
084298003097
Country of Origin
India
Dimensions
Elbow and Knee Pad Size
Universal
Thickness
1/2
Size
Universal
Details
Item
Knee Pad
Style
Non-marring
Cap Material
Leather
Number of Straps
1
Closure Type
Buckle and Loop
Color
Tan
Pad Material
Felt
Strap Material
Leather
Includes
Heavy Duty, Felt Lining, One Size Fits All
Closure
Buckle
Product Type
Knee Pad
Features
Adjustable Strap, Heavy Duty, Riveted for Extra Strength
Cap Stabilization
Stabilizing Cap
Latex Content
Latex Free
Type
Leather
Description
Knee Pad, Color Tan, Size Universal, Features Adjustable Strap, Heavy Duty, Riveted for Extra Strength, Number of Straps 1, Closure Buckle, Strap Material Leather, Cap Material Leather, Pad Material Felt, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.