Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R22017
Zoro #
G9793104
UPC #
084298022173
Country of Origin
China
Dimensions
Size
17
Height
12"
Boot Height
12"
Fits Shoe Size
17
Details
Color
Black
Gender
Unisex
Toe Type
Plain
Waterproof
Yes
Closure Type
Buckle
Metatarsal Guard
No
Predominant Footwear Color
Black
Shank Material
Steel
Resists
water
Footwear Closure Type
Buckles
Outsole Material
Rubber
Footwear Sole Pattern
Anti-Skid Bars
Item
Overshoes Rain Boots
Series
R2201
Description
Overshoes Rain Boots, Footwear Sole Pattern Anti-Skid Bars, Toe Type Plain, Black, Fits Shoe Size 17, Boot Height 12 In., Unisex, Metatarsal Guard No, Size 17, Waterproof Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.