Zoro Homepage

Tool Backpack, Black, Blue, Polyester, 38 Pockets

  • Mfr # PB1133

  • Zoro # G315191209


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Color
Black, Blue
Material
Polyester
Features
Fully-Molded Bottom
Includes
(3) Large Foam Back Pad, Ergonomic Silicone Rubber Carrying Handle with Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1133
Zoro #
G315191209
UPC #
084298011337
Country of Origin
Cambodia

Dimensions

Width
8 in
Overall Depth
7 in
Overall Width
13 in
Overall Height
18 in

Details

Item
Tool Backpack
Color
Black, Blue
Material
Polyester
Features
Fully-Molded Bottom
Includes
(3) Large Foam Back Pad, Ergonomic Silicone Rubber Carrying Handle with Webbing
Number of Outside Pockets
9
Number of Pockets
38
Reinforced Bottom
Reinforced Bottom Included
Closure Type
Zipper
Number of Inside Pockets
29
Primary Application
General Purpose
Bag Style
Tool Backpack
Part of a Modular System
Not Part of a Modular System
Total Load Capacity
65 lb

Description

Backpack,Black,Blue,Poly,9OutsdPckt,1PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.