Shop CLE-FORCE
See all product information
Create Account
1-3/16 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68846
- Zoro # G523506147
product price:
$
69.49
/ea
Key Features
Finish - Machining
Black Oxide
Flute Length
7.375 in
Material - Machining
High Speed Steel
Shank Type - Machining
Taper Shank
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68846
- Zoro #
- G523506147
- UPC #
- 697334688464
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Morse Taper
- 4
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
Dimensions
- Flute Length
- 7.375 in
- Drill Bit Size
- 1-3/16 in
- Overall Length
- 13 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.