Shop CLE-FORCE
See all product information
Create Account
1-19/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68853
- Zoro # G723507388
product price:
$
123.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Flute Length
8.625 in
Drill Bit Size
1-19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68853
- Zoro #
- G723507388
- UPC #
- 697334688532
- Country of Origin
- China
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Morse Taper
- 4
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
Dimensions
- Flute Length
- 8.625 in
- Drill Bit Size
- 1-19/64 in
- Overall Length
- 14-1/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.