Shop CLE-FORCE
See all product information
Create Account
1/2 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68375
- Zoro # G423506650
product price:
$
14.39
/pk of 6, $2.40/ea
Key Features
Material - Machining
Cobalt
Overall Length
6 in
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68375
- Zoro #
- G423506650
- UPC #
- 697334683759
- Country of Origin
- China
- Material - Machining
- Cobalt
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1/2 in
- Flute Length
- 4-1/2 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.