17/64 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68360
- Zoro # G923506372
product price:
$
4.39
/pk of 12, $0.37/ea
Sold in multiples of 2 pks for
$8.78
Key Features
Cutting Direction
Right Hand
Flute Length
2.875 in
Shank Type - Machining
Straight Shank
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68360
- Zoro #
- G923506372
- UPC #
- 697334683605
- Country of Origin
- China
Dimensions
- Flute Length
- 2.875 in
- Drill Bit Size
- 17/64 in
- Overall Length
- 4.125 in
Details
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.