#17 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68912
- Zoro # G623506399
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 12 pks for
$37.80
Key Features
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Drill Bit Point Angle
135 Degrees
Measurement System
Inch
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68912
- Zoro #
- G623506399
- UPC #
- 697334689126
- Country of Origin
- China
Dimensions
- Flute Length
- 2.1875 in
- Drill Bit Size
- #17
- Overall Length
- 6 in
Details
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Item
- Aircraft Ext
- Standards
- NAS 907 TYPE B
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.