Shop CLE-FORCE
See all product information
Create Account
5/32 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68873
- Zoro # G223506799
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 12 pks for
$29.88
Key Features
Flute Length
2 in
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68873
- Zoro #
- G223506799
- UPC #
- 697334688730
- Country of Origin
- China
Dimensions
- Flute Length
- 2 in
- Drill Bit Size
- 5/32 in
- Overall Length
- 6 in
Details
- Item
- Aircraft Ext
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.