This item is Discontinued.

Cle-Force #24 1602 HS 135DEG HD JOBBER-BLACK, 12PK C68306

#24 1602 HS 135DEG HD JOBBER-BLACK, 12PK (Discontinued)

  • Mfr # C68306
  • Zoro # G522912826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C68306
Zoro #
G522912826
UPC #
697334683063
Country of Origin
China

Dimensions

Overall Length
3-1/8 in
Drill Bit Size
#24
Flute Length
2 in

Details

Item
Jobber
Drill Bit Point Angle
135° Point
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight Shank
Flute Type
Spiral Flute
System of Measurement
Wire
Left/Right Hand
RHS / RHC
Drill Bit Point Type
Split Point

Description

135 Degrees Heavy-Duty Jobber Length Drill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.