Shop CLE-FORCE
See all product information
Create Account
#30 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68430
- Zoro # G523506215
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Overall Length
2-3/4 in
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68430
- Zoro #
- G523506215
- UPC #
- 697334684305
- Country of Origin
- China
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 2-3/4 in
- Flute Length
- 1.625 in
- Drill Bit Size
- #30
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.