#27 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68427
- Zoro # G123506226
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Finish - Machining
Bronze Oxide
Spiral Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68427
- Zoro #
- G123506226
- UPC #
- 697334684275
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #27
- Flute Length
- 1.875 in
- Overall Length
- 3 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Material - Machining
- Cobalt
- Measurement System
- Inch
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.