Shop CLE-FORCE
See all product information
Create Account
3/8 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68134
- Zoro # G523506451
product price:
$
3.79
/pk of 6, $0.63/ea
Sold in multiples of 2 pks for
$7.58
Key Features
Flute Length
3.625 in
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Point Type
Radial
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68134
- Zoro #
- G523506451
- UPC #
- 697334681342
- Country of Origin
- China
Dimensions
- Flute Length
- 3.625 in
- Drill Bit Size
- 3/8 in
- Overall Length
- 5 in
Details
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Type
- Radial
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- System of Measurement
- Inch
- Finish
- Bright
- Drill Bit Point Angle
- 118 Degrees
- Material
- High Speed Steel
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.