9/32 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68128
- Zoro # G023506739
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Overall Length
4-1/4 in
System of Measurement
Inch
Finish
Bright
Spiral Direction
Right Hand
Flute Length
2.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68128
- Zoro #
- G023506739
- UPC #
- 697334681281
- Country of Origin
- China
- System of Measurement
- Inch
- Finish
- Bright
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Point Type
- Radial
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 4-1/4 in
- Flute Length
- 2.9375 in
- Drill Bit Size
- 9/32 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.