Shop CLE-FORCE
See all product information
Create Account
#42 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68442
- Zoro # G023506920
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Drill Bit Point Type
Split Point
Material - Machining
Cobalt
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68442
- Zoro #
- G023506920
- UPC #
- 697334684428
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Item
- Jobber Length Drill Bit
Dimensions
- Flute Length
- 1-1/4 in
- Overall Length
- 2-1/4 in
- Drill Bit Size
- #42
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.