Shop CLE-FORCE
See all product information
Create Account
15/64 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69053
- Zoro # G923506402
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 12 pks for
$23.88
Key Features
Flute Type
Spiral Flute
Number of Flutes
2
Flute Length
2.625 in
Spiral Direction
Right Hand
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69053
- Zoro #
- G923506402
- UPC #
- 697334690535
- Country of Origin
- China
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Flute Length
- 2.625 in
- Drill Bit Size
- 15/64 in
- Overall Length
- 3.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.