Shop CLE-FORCE
See all product information
Create Account
LET-G 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68263
- Zoro # G723507326
product price:
$
2.59
/pk of 12, $0.22/ea
Sold in multiples of 3 pks for
$7.77
Key Features
System of Measurement
Inch
Point Type
Split Point
Number of Flutes
2
Overall Length
4.125 in
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68263
- Zoro #
- G723507326
- UPC #
- 697334682639
- Country of Origin
- China
- System of Measurement
- Inch
- Point Type
- Split Point
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
Dimensions
- Overall Length
- 4.125 in
- Drill Bit Size
- G
- Flute Length
- 2.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.