Shop CLE-FORCE
See all product information
Create Account
#55 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68337
- Zoro # G723507241
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Finish
Black Oxide
Material
High Speed Steel
Spiral Direction
Right Hand
Drill Bit Size
#55
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68337
- Zoro #
- G723507241
- UPC #
- 697334683377
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Point Type
- Radial
- Shank Type
- Straight Shank
Dimensions
- Drill Bit Size
- #55
- Overall Length
- 1.875 in
- Flute Length
- 0.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.