1-13/32 No 4MT HSS 118 Degree General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC

  • Mfr # C20590

  • Zoro # G4953536


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1 13/32 in
Overall Length
14 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C20590
Zoro #
G4953536
UPC #
697334205906
Country of Origin
China

Dimensions

Drill Bit Size
1 13/32 in
Overall Length
14 5/8 in
Flute Length
9 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
9 in
Taper Shank Size
MT4
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Standards
ASME B94.11M
Flute Type
Spiral
Decimal Equivalent
1.4062
Coolant Fed
Non-Coolant Through
Series
1894
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Conventional Point
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 1 13/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.