1-3/16 No 4MT HSS 118 Degree General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC

  • Mfr # C20576

  • Zoro # G4953439


product price:  $85.79
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1 3/16 in
Overall Length
13 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C20576
Zoro #
G4953439
UPC #
697334205760
Country of Origin
United States

Dimensions

Drill Bit Size
1 3/16 in
Overall Length
13 in
Flute Length
7 3/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
7 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Taper Shank Size
MT4
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Decimal Equivalent
1.1875
List Number
1894
Standards
ASME B94.11M
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
1894
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Material Grade - Machining
General Purpose
Helix Angle - Minimum
30 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 1 3/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.