1-3/64 HSS 118 Degree Split Point S&D Drill 1/2 Inch Reduced 3-Flatted Shank Style 1877 Cle-Line Black&Gold

  • Mfr # C27603

  • Zoro # G709197251


product price:  $54.89
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27603
Zoro #
G709197251
UPC #
662355015742
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 3/64 in
Flute Length
3 1/8 in
Maximum Drilling Depth
3 1/8 in
Depth:Dia. Ratio
4xD
Shank Length
2 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0015 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
List Number
1877
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
1.0469 in
Cutting Direction
Right Hand
Flute Type
Spiral
Spiral Direction
Right Hand
Standards
ASME B94.11M
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Silver & Deming Drill
Yes
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Silver and Deming Drill, Drill Bit Size 1 3/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.