1-9/64 HSS 118 Degree Split Point S&D Drill 1/2 Inch Reduced 3-Flatted Shank Style 1877 Cle-Line Black&Gold

  • Mfr # C27607

  • Zoro # G209197195


product price: $65.59
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27607
Zoro #
G209197195
UPC #
662355015780
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 9/64 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 1/8 in
Shank Length
2 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0015 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Flute Type
Spiral
List Number
1877
Decimal Equivalent
1.1406 in
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Standards
ASME B94.11M
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Silver & Deming Drill
Yes
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Silver and Deming Drill, Drill Bit Size 1 9/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.