Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.00mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C18900

  • Zoro # G3630631


product price: $2.59
/ea

Key Features

Overall Length
34 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1 mm
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18900
Zoro #
G3630631
UPC #
697334189008
Country of Origin
United States

Dimensions

Overall Length
34 mm
Drill Bit Size
1 mm
Shank Dia.
1 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
22 mm
Depth:Dia. Ratio
4xD
Flute Length
12 mm
Maximum Drilling Depth
11/32 in
Drill Bit Dimension Type
Metric
Drill Point Length
0.0082mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.0394
Spiral Direction
Right Hand
List Number
1802
Material Grade - Machining
High Performance
Series
1891
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Metric
Flute Type
Spiral
Primary Material Application ISO Code
H, K, N, P, S
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0394, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.