Shop CLE-LINE

115PC 118 Deg General Purpose Jobber Length Drill Set Cle-Line 1899 Oxide HSS 1/16-1/2, A-Z, N1-No 60

  • Mfr # C21127
  • Zoro # G3429702

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C21127
Zoro #
G3429702
UPC #
697334211273
Country of Origin
United States
Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
1899
Point Type
Conventional Point
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M-1993, DIN 338
Measurement System
Fractional Inch, Letter, Wire
Drill Style
Jobber Drill
Shank Type
Straight
Flute Type
Spiral
Left/Right Hand
Right
Number of Drill Bits
115
Aircraft Drill
No
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Cast Iron, Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Drill Bit Case Type
Metal Index
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Dimension Type
Fractional Inch, Letter, Wire
Depth:Dia. Ratio
4xD
Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Shank Dia.
#60 to#1, 1/16 in to 1/2 in, A to Z
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2", #60-#1, A-Z
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2", A-Z, #1-#60
Drill Length Class
Jobber-Length
Largest Drill Bit Size
#1, 1/2 in, Z
Smallest Drill Bit Size
#60, 1/16 in, A
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Wire Rope Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Description

The CLE-LINE - C21127 is a jobber length drill bit set comprising 115 high speed steel bits intended for drilling applications using high speed steel (HSS) bits. These drill bits are sized for fractional inch, letter, and wire size measurements. The set covers a size range from #60 (1/16") to #1 (1/2") and is intended for use on aluminum, cast iron, and steel (when used with appropriate cutting conditions). The bits come in a metal index case.

  • Material: High speed steel (general purpose grade)
  • Size range: #60 to #1, 1/16" to 1/2", including letters A to Z
  • Point type: Conventional 118-degree
  • Flute type and direction: 2-flute spiral, right-hand helix angle between 21° and 34°
  • Drill length: Jobber length, Overall length range: 1 5/8" to 6"
  • Shank type: Straight, various diameters matching drill bit sizes
  • Measurement systems included: Fractional inch, letter, and wire sizes
  • Regulatory standards: ASME B94.11M-1993, DIN 338
  • Includes a metal drill index case for bit organization

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.