1/16x1/8 Solid Carbide Shank Standard Cut Carbide SA-41 Cle-Line 1845 Cylindrical Bur w/o End Cut

  • Mfr # C10005

  • Zoro # G409198046


product price: $8.03
/ea
Sold in multiples of 2 for $16.06

Key Features

Trade Number
SA-41
Overall Length
1 1/2 in
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Dia.
1/8 in
Shank Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10005
Zoro #
G409198046
UPC #
697334006237
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/16 in
Head Length
1/4 in

Details

Trade Number
SA-41
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Item
Carbide Bur
Shank Material
Solid Carbide
Cut Type
Single
Operating Speed - Maximum
10,000 RPM
Head Material
Carbide
Coating
Bright (Uncoated)
List Number
1845
End Type
Flat
Head Shape
Cylinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Operating Speed - Maximum 10,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.