118 Degree Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/16x4IN

  • Mfr # C23270

  • Zoro # G2841461


product price:  $3.49
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Overall Length
4 in
Shank Dia.
5/32"
Shank Type - Machining
Reduced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23270
Zoro #
G2841461
UPC #
697334232704
Country of Origin
France

Dimensions

Overall Length
4 in
Shank Dia.
5/32"
Drill Bit Size
3/16 in
Flute Length
2 3/4 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Maximum Drilling Depth
3 15/16 in
Drill Diameter Tolerance
+0.0000"/-0.0007"
Drilling Length
1 3/4 in
Shank Diameter
5/32 in

Details

Item
Rebar Cutter Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Reduced
Drill Bit Point Type
Radial Point
Number of Flutes
2
Decimal Equivalent
0.1875
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Regular Spiral
Application
Masonry Operations
List Number
CEM12BXL2
Drill Bit Point Angle
118 Degrees
Standards
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
Masonry
Helix Angle
40 Degrees
Series
1819
Silver & Deming Drill
Yes
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Impact Rated
Yes
Cutter Heads
Carbide Tipped
For Use With
Rotary Drill
Material Grade - Machining
HSS+TCT/Masonry

Description

Rebar Cutter Drill Bit, 3/16 in Drill Bit Size, Carbide Tipped, 4 in Overall Length, Straight, 3 15/16 in Maximum Drilling Depth, 5/32 in Shank Diameter, 1 1/4 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.